Zoro Homepage

Nova 13 Ceiling, Carrera, 1x17W LED

  • Mfr # 977119C-LED

  • Zoro # G706138615


product price: $310.50
/ea
Free Shipping & Returns

Key Features

Length
12.5
Lamp Type
Board
Voltage
120V
Height
4.25
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977119C-LED
Zoro #
G706138615
UPC #
767893088316
Country of Origin
Turkey

Dimensions

Length
12.5
Height
4.25
Depth
12.5
Shade Length/Depth
12.5 in.
Shade Height
4 in.
Shade Width
12.5 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Fixture Wattage
17W
Lamp Quantity
1
Style
Contemporary
Bulb Base
Integrated

Description

Nova is clean and contemporary handcrafted glass. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.