
Nova 16 Ceiling, Marble, 1x28W LED
Mfr # 977052C-LED
Zoro # G206138498
product price: $432.00
/ea
Free Shipping & Returns
Key Features
Length
15.75
Lamp Type
Board
Voltage
120V
Height
4.75
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
977052C-LED
Zoro #
G206138498
UPC #
767893128715
Country of Origin
Turkey
Dimensions
Length
15.75
Height
4.75
Depth
15.75
Shade Height
4.5 in.
Shade Length/Depth
15.75 in.
Shade Width
15.75 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
Gray
Fixture Wattage
28W
Lamp Quantity
1
Housing Material
Aluminum
Bulb Base
Integrated
Style
Contemporary
Description
Nova is clean and contemporary handcrafted glass. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.