
Nova 16 Ceiling, White, 3x60W Incandescent
Mfr # 977007C
Zoro # G006138315
product price: $337.50
/ea
Free Shipping & Returns
Key Features
Length
15.75
Lamp Type
A19
Voltage
120V
Height
4.75
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
977007C
Zoro #
G006138315
UPC #
767893335052
Country of Origin
Turkey
Dimensions
Length
15.75
Height
4.75
Depth
15.75
Shade Length/Depth
15.75 in.
Shade Width
15.75 in.
Shade Height
4.5 in.
Details
Lamp Type
A19
Voltage
120V
Glass Color
White
Fixture Wattage
60W
Housing Material
Aluminum
Lamp Quantity
3
Bulb Base
E26 Medium base
Style
Contemporary
Description
Nova is clean and contemporary handcrafted glass. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.