Olin Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1TT-OLINCL-SN
- Zoro # G306138206
product price:Â
$
508.50
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-OLINCL-SN
- Zoro #
- G306138206
- UPC #
- 767893077358
- Country of Origin
- China
Details
- Color
- Clear
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Material
- Brass/Steel
- Fixture Wattage
- 60W
- Lamp Quantity
- 1
- Fixture Type
- Stem
- Bulb Technology
- Standard
Description
Our Olin is a modern and interesting closed bottom cylindrical shape, with a gently pointed accent, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.