
Olin Cord Pendant, Frost, Bronze Finish, 1x60W Incandescent
Mfr # 1JT-OLINFR-BR
Zoro # G606140640
product price:Â $409.50
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-OLINFR-BR
Zoro #
G606140640
UPC #
767893152925
Country of Origin
China
Details
Color
White
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Bulb Technology
Standard
Fixture Wattage
60W
Fixture Type
Cord
Lamp Quantity
1
Material
Brass/Steel
Description
Our Olin is a modern and interesting closed bottom cylindrical shape, with a gently pointed accent, its retro styling will gracefully blend into today's environments. Our Frost glass is clear glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.