Omega 12 Cord Pendant, Amber/Clear, Bronze Finish, 1x60W Incandescent
- Mfr # 1JT-OMEGA12AM-BR
- Zoro # G506140269
product price:Â
$
441.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-OMEGA12AM-BR
- Zoro #
- G506140269
- UPC #
- 767893226602
- Country of Origin
- Türkiye
- Color
- Beige
- Housing Finish
- Bronze
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Fixture Type
- Cord
- Lamp Quantity
- 1
- Bulb Technology
- Standard
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent amber glass cylinder pendant, with an transitional gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.