Omega 12 Cord Pendant, Clear, Bronze Finish, 1x60W Incandescent
- Mfr # 1JT-OMEGA12CL-BR
- Zoro # G106140386
product price:Â
$
441.00
/ea
Free Shipping & Returns
Key Features
Color
Clear
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-OMEGA12CL-BR
- Zoro #
- G106140386
- UPC #
- 767893226626
- Country of Origin
- Türkiye
Details
- Color
- Clear
- Housing Finish
- Bronze
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Material
- Brass/Steel
- Fixture Type
- Cord
- Fixture Wattage
- 60W
- Bulb Technology
- Standard
- Lamp Quantity
- 1
Description
The Omega 12 Pendant is composed of a corded clear glass cylinder pendant. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.