Omega 12 Cord Pendant, Steel/Clear, Bronze Finish, 1x4W LED Filament

  • Mfr # 1JT-OMEGA12ST-EDIL-BR

  • Zoro # G106140942


product price:  $490.50
/ea
Free Shipping & Returns

Key Features

Color
Blue
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-OMEGA12ST-EDIL-BR
Zoro #
G106140942
UPC #
767893228255
Country of Origin
Türkiye

Details

Color
Blue
Housing Finish
Bronze
Lamp Type
T9
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
4W
Material
Brass/Steel
Fixture Type
Cord

Description

The Omega 12 Pendant is a transitional design composed of a corded transparent steel glass cylinder pendant, with an transitional gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products