
Omega 12 Cord Pendant, White/Clear, Bronze Finish, 1x4W LED Filament
Mfr # 1JT-OMEGA12WH-EDIL-BR
Zoro # G606141005
product price: $490.50
/ea
Free Shipping & Returns
Key Features
Color
White
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-OMEGA12WH-EDIL-BR
Zoro #
G606141005
UPC #
767893229061
Country of Origin
Türkiye
Details
Color
White
Housing Finish
Bronze
Lamp Type
T9
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Fixture Type
Cord
Bulb Technology
Standard
Fixture Wattage
4W
Lamp Quantity
1
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent white glass cylinder pendant, with an transitional gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.