Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Besa Lighting Optos Wall Sconce, Clear/Cool Dicro, Chrome Finish, 1x5W LED OPTOS1W-CLCD-LED-CR

Optos Wall Sconce, Clear/Cool Dicro, Chrome Finish, 1x5W LED (Discontinued)

  • Mfr # OPTOS1W-CLCD-LED-CR
  • Zoro # G306139982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTOS1W-CLCD-LED-CR
Zoro #
G306139982
UPC #
767893086862
Country of Origin
China

Dimensions

Height
5
Length
5

Details

Fixture Voltage
120V
Glass Color
Multicolored
Lamp Quantity
1
Housing Material
Steel
Fixture Wattage
5W
Lamp Type
T3

Description

The Optos wall sconce uses two separate optical-effect lenses to produce interesting displays of up/down light. The aluminum body allows for 359 degree rotation and holds the lenses with clips. Our Clear Lens is a transparent molded borosilicate glass, with a parabolic shape designed to carefully refract the light rays in the light source. The result is an edgy display that exudes an energetic mood. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using a mold, keeping variations to a minimum.
Our Cool Dicro Lens is a molded borosilicate glass, with a technologically advanced dichroic coating outer application, in a parabolic shape designed to carefully refract the light rays in the light source. The result is an edgy blueish-purple display of light that exudes an energetic mood. When lit this gives off a light that is edgy and vibrant. This handcrafted glass uses a process where every glass is consistently produced using a mold, keeping variations to a minimum.
These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.