Shop BESA LIGHTING
See all product information
Create Account
Optos Wall Sconce, Frost/Frost, Brushed Aluminum Finish, 1x5W LED
- Mfr # OPTOS1W-FRFR-LED-BA
- Zoro # G706140489
product price:Â
$
396.00
/ea
Free Shipping & Returns
Key Features
Height
5
Fixture Voltage
120V
Glass Color
Multicolored
Lamp Type
T3
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPTOS1W-FRFR-LED-BA
- Zoro #
- G706140489
- UPC #
- 767893086954
- Country of Origin
- China
Dimensions
- Height
- 5
- Length
- 5
Details
- Fixture Voltage
- 120V
- Glass Color
- Multicolored
- Lamp Type
- T3
- Lamp Quantity
- 1
- Housing Material
- Brass/Aluminum
- Fixture Wattage
- 5W
Description
The Optos wall sconce uses two separate optical-effect lenses to produce interesting displays of up/down light. The aluminum body allows for 359 degree rotation and holds the lenses with clips. Our Frost Lens is a clear molded borosilicate glass with frosted finish, with a parabolic shape designed to carefully diffuse light from the light source. The result is an edgy display that exudes an energetic mood. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using a mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Brushed Aluminum finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.