
Paco 12 Ceiling, Opal/Clear Stone, Finish, 1x16W LED
Mfr # PACO12CLC-LED
Zoro # G906140425
product price: $454.50
/ea
Free Shipping & Returns
Key Features
Length
12
Lamp Type
Board
Voltage
120V
Height
3
Glass Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PACO12CLC-LED
Zoro #
G906140425
UPC #
767893141264
Country of Origin
Turkey
Dimensions
Length
12
Height
3
Depth
12
Shade Length/Depth
12 in.
Shade Width
12 in.
Shade Height
2.75 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
Clear
Fixture Wattage
16W
Housing Material
Aluminum
Lamp Quantity
1
Style
Modern
Bulb Base
Integrated
Description
The low-profile Paco 12 flush mount uses a multi-layered glass, with two cylindrical sections fused together onto a flat white glass. The top portion is opal glossy glass with a contemporary polished finish, and the bottom is a clear blown glass with an outer texture of coarse sandstone resembling the beautiful cut patterning of a rock formation. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.