Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paco 19 Ceiling, Opal/Clear, 4x 9W T12 LED

  • Mfr # PACO19CLC-LED

  • Zoro # G606140404


product price: $2,807.99
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
19
Lamp Type
T12
Voltage
120V
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACO19CLC-LED
Zoro #
G606140404
UPC #
767893280291
Country of Origin
Turkey

Dimensions

Length
19
Height
6
Fixture Height
6 in
Depth
19
Fixture Diameter
19 in
Width
19 in

Details

Mounting
Damp
Lamp Type
T12
Voltage
120V
Item
Ceiling Light
Fixture Type
120V Flush Mount
Max. Fixture Wattage
9W
Standards
UL; cUL
Lamp Type - Fixtures
LED
Housing Material
Aluminum
Includes
Lamps
Lamp Quantity
4
Fixture Wattage
9W
Style
Modern
Bulb Base
Medium base
Number of Tiers
Clear Glass
Number of Light Bulbs Required
4
Shade Color
White
Shade Material
Glass
Shade Finish
Opal/Clear
Fixture Socket Type
Medium base
Lamp Shape
T12
Fixture Extension
19 in
Lamp Base
Medium
Lamp Included
Yes
Dimmable
Yes
Color
Opal/Clear
Fixture Lens Material
Glass
Damp/Wet Rating
Damp
Series
Paco

Description

The low-profile Paco 19 flush mount uses a multi-layered glass, with two cylindrical sections fused together onto a flat white glass. The top portion is opal glossy glass with a contemporary polished finish, and the bottom is a clear blown glass with an outer texture of coarse sandstone resembling the beautiful cut patterning of a rock formation. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.