Zoro Homepage

Paco 19 Ceiling, Opal/Smoke, 4x 9W T12 LED

  • Mfr # PACO19SMC-LED

  • Zoro # G506140184


product price: $1,494.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
19
Lamp Type
T12
Voltage
120V
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACO19SMC-LED
Zoro #
G506140184
UPC #
767893280314
Country of Origin
Turkey

Dimensions

Length
19
Height
6
Fixture Height
6 in
Depth
19
Fixture Diameter
19 in

Details

Mounting
Damp
Lamp Type
T12
Voltage
120V
Item
Ceiling Light
Standards
UL; cUL
Includes
Lamps
Fixture Wattage
9W
Fixture Type
120V Flush Mount
Housing Material
Aluminum
Lamp Type - Fixtures
LED
Max. Fixture Wattage
9W
Lamp Quantity
4
Style
Modern
Number of Tiers
Smoked Glass
Bulb Base
Medium base
Number of Light Bulbs Required
4
Shade Color
Gray
Shade Material
Glass
Shade Finish
Opal/Smoke
Fixture Socket Type
Medium base
Fixture Extension
19 in
Lamp Shape
T12

Description

The low-profile Paco 19 flush mount uses a multi-layered glass, with two cylindrical sections fused together onto a flat white glass. The top portion is opal glossy glass with a contemporary polished finish, and the bottom is a transparent smoke blown glass with an outer texture of coarse sandstone resembling the beautiful cut patterning of a rock formation. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.