
Pahu 4 Cord Pendant, Clear/Opal, Satin Nickel Finish, 1x5W LED
Mfr # 1XT-C44007-LED-SN
Zoro # G306137322
product price: $567.00
/ea
Free Shipping & Returns
Key Features
Color
Clear/Opal
Lamp Type
T4
Voltage
12V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-C44007-LED-SN
Zoro #
G306137322
UPC #
767893367893
Country of Origin
China
Details
Color
Clear/Opal
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Transitional
Shade Material
Glass
Material
Brass/Aluminum
Lamp Quantity
1
Bulb Technology
LED
Fixture Type
Cord
Fixture Wattage
5W
Description
The Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. The clear blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the clear glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.