Pahu 4 Cord Pendant, Trans. Olive/Opal, Bronze Finish, 1x35W Halogen

  • Mfr # 1XT-L44007-BR

  • Zoro # G406140048


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Color
Olive/Opal
Lamp Type
T4
Voltage
12V
Style
Transitional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-L44007-BR
Zoro #
G406140048
UPC #
767893633790
Country of Origin
China

Dimensions

Length
4 in
Height
7 in
Width
4 in

Details

Color
Olive/Opal
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Transitional
Shade Material
Glass
Material
Brass/Aluminum
Bulb Technology
Standard
Lamp Quantity
1
Fixture Type
Cord
Fixture Wattage
35W
Location Rating
Dry
Lamp Included
Yes
Lamp Base
GY6.35 Bi-pin
Number of Lights
1
Dimmable
Yes
Item
Pendant
Series
Pahu

Description

The Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Olive colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Olive glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.