
Pahu 4 Cord Pendant, Trans. Olive/Opal, Satin Nickel Finish, 1x35W Halogen
Mfr # 1XT-L44007-SN
Zoro # G906139672
product price: $884.99
/ea
Free Shipping & Returns
Key Features
Color
Olive/Opal
Lamp Type
T4
Voltage
12V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-L44007-SN
Zoro #
G906139672
UPC #
767893633806
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Height
7 in
Details
Color
Olive/Opal
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Transitional
Shade Material
Glass
Fixture Wattage
35W
Material
Brass/Aluminum
Fixture Type
Cord
Lamp Quantity
1
Bulb Technology
Standard
Location Rating
Dry
Lamp Base
GY6.35 Bi-pin
Item
Pendant
Lamp Included
Yes
Dimmable
Yes
Number of Lights
1
Series
Pahu
Description
The Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Olive colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Olive glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.