
Pahu 4 Mini Sconce, Amethyst/Opal, Satin Nickel Finish, 1x40W Halogen
Mfr # 1SW-A44007-SN
Zoro # G306138008
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Height
10
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Purple
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-A44007-SN
Zoro #
G306138008
UPC #
767893917883
Country of Origin
Turkey
Dimensions
Height
10
Length
5
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Purple
Housing Material
Steel
Bulb Technology
Standard
Lamp Type
T5
Housing Finish
Satin Nickel
Fixture Wattage
40W
Lamp Quantity
1
Color
Amethyst/Opal
Description
The Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Amethyst colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Amethyst glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.