Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pahu 4 Mini Sconce, Armagnac/Opal, Bronze Finish, 1x40W Halogen

  • Mfr # 1SW-G44007-BR

  • Zoro # G706138196


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Height
10
Fixture Voltage
120V
Glass Color
Orange
Length
5
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-G44007-BR
Zoro #
G706138196
UPC #
767893917937
Country of Origin
Turkey

Dimensions

Height
10
Length
5

Details

Fixture Voltage
120V
Glass Color
Orange
Lamp Type
T5
Housing Finish
Bronze
Housing Material
Steel
Bulb Technology
Standard
Fixture Wattage
40W
Lamp Quantity
1
Color
Armagnac/Opal

Description

The Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Armagnac colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Armagnac glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.