Pahu 4 Mini Sconce, Clear/Opal, Satin Nickel Finish, 1x5W LED

  • Mfr # 1SW-C44007-LED-SN

  • Zoro # G306138152


product price: $477.00
/ea
Free Shipping & Returns

Key Features

Height
10
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Clear
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-C44007-LED-SN
Zoro #
G306138152
UPC #
767893101022
Country of Origin
Turkey

Dimensions

Height
10
Length
5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Clear
Fixture Wattage
5W
Housing Material
Steel
Bulb Technology
LED
Housing Finish
Satin Nickel
Lamp Type
T3
Lamp Quantity
1
Color
Clear/Opal

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. The clear blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the clear glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.