
Pahu 8 Cable Pendant, Clear/Opal, Satin Nickel Finish, 1x100W Incandescent
Mfr # 1KG-C00607-SN
Zoro # G606139842
product price:Â $625.50
/ea
Free Shipping & Returns
Key Features
Color
Clear/Opal
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KG-C00607-SN
Zoro #
G606139842
UPC #
767893548759
Country of Origin
China
Details
Color
Clear/Opal
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Type
Cable
Fixture Wattage
100W
Bulb Technology
Standard
Lamp Quantity
1
Material
Brass/Steel
Description
The Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass The clear blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the clear glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three (3) 10' silver aircraft cables and 10' AWM cord set, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.