Shop BESA LIGHTING
See all product information
Create Account
Pahu 8 Cable Pendant, Trans. Armagnac/Opal, Satin Nickel Finish, 1x11W LED
- Mfr # 1KG-G00607-LED-SN
- Zoro # G306140551
product price:Â
$
675.00
/ea
Free Shipping & Returns
Key Features
Color
Armagnac/Opal
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KG-G00607-LED-SN
- Zoro #
- G306140551
- UPC #
- 767893866280
- Country of Origin
- China
- Color
- Armagnac/Opal
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Fixture Type
- Cable
- Fixture Wattage
- 11W
- Bulb Technology
- LED
- Material
- Brass/Steel
- Lamp Quantity
- 1
Description
The Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass Our Trans-Armagnac colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Armagnac glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three (3) 10' silver aircraft cables and 10' AWM cord set, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.