Pahu 8 Stem Pendant, Clear/Opal, Bronze Finish, 1x100W Incandescent
- Mfr # 1TT-C00607-BR
- Zoro # G106138086
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Color
Clear/Opal
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-C00607-BR
- Zoro #
- G106138086
- UPC #
- 767893707873
- Country of Origin
- China
Details
- Color
- Clear/Opal
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Lamp Quantity
- 1
- Bulb Technology
- Standard
- Fixture Wattage
- 100W
- Material
- Brass/Steel
- Fixture Type
- Stem
Description
The Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass The clear blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the clear glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.