
Pahu 8 Stem Pendant, Trans. Smoke/Opal, Bronze Finish, 1x100W Incandescent
Mfr # 1TT-S00607-BR
Zoro # G606139347
product price:Â $625.50
/ea
Free Shipping & Returns
Key Features
Color
Smoke/Opal
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-S00607-BR
Zoro #
G606139347
UPC #
767893034733
Country of Origin
China
Details
Color
Smoke/Opal
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Wattage
100W
Material
Brass/Steel
Bulb Technology
Standard
Lamp Quantity
1
Fixture Type
Stem
Description
Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.