
Palla 5 Mini Sconce, Carrera, Bronze Finish, 1x5W LED
Mfr # 1SW-565819-LED-BR
Zoro # G006137646
product price: $346.50
/ea
Free Shipping & Returns
Key Features
Height
7.75
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-565819-LED-BR
Zoro #
G006137646
UPC #
767893100568
Country of Origin
China
Dimensions
Height
7.75
Length
5
Details
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Steel
Housing Finish
Bronze
Fixture Wattage
5W
Bulb Technology
LED
Lamp Type
T3
Color
Carrera
Description
The Palla 5 features a diminutive orb-shaped glass, that complements any aesthetic. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.