Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palla 5 Mini Sconce, Carrera, Chrome Finish, 1x40W Halogen

  • Mfr # 1SW-565819-CR

  • Zoro # G306137612


product price: $297.00
/ea
Free Shipping & Returns

Key Features

Height
7.75
Fixture Voltage
120V
Glass Color
White
Fixture Wattage
40W
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-565819-CR
Zoro #
G306137612
UPC #
767893337513
Country of Origin
China

Dimensions

Height
7.75
Length
5

Details

Fixture Voltage
120V
Glass Color
White
Fixture Wattage
40W
Lamp Type
T5
Housing Material
Steel
Lamp Quantity
1

Description

The Palla 5 features a diminutive orb-shaped glass, that complements any aesthetic. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.