
Paolo Mini Sconce, Carrera, Satin Nickel Finish, 1x50W Halogen
Mfr # 1WS-787319-SN
Zoro # G706139223
product price: $184.50
/ea
Free Shipping & Returns
Key Features
Height
5.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WS-787319-SN
Zoro #
G706139223
UPC #
767893429447
Country of Origin
Turkey
Dimensions
Height
5.5
Length
4.75
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
Standard
Lamp Type
T5
Housing Finish
Satin Nickel
Fixture Wattage
50W
Color
Carrera
Description
Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.