Paolo Mini Sconce, Opal-Frost, Chrome Finish, 1x50W Halogen
- Mfr # 1WS-787399-CR
- Zoro # G706139346
product price:
$
184.50
/ea
Free Shipping & Returns
Key Features
Height
5.5
Fixture Voltage
120V
Glass Color
White
Length
4.75
Fixture Wattage
50W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WS-787399-CR
- Zoro #
- G706139346
- UPC #
- 767893429461
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Glass Color
- White
- Fixture Wattage
- 50W
- Lamp Type
- T5
- Housing Material
- Brass/Steel
- Lamp Quantity
- 1
Dimensions
- Height
- 5.5
- Length
- 4.75
Description
Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Opal Frost glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, while the frosted accent is stylish and sets this décor apart. The smooth satin finishes on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.