Paolo Mini Sconce, Opal Matte, Satin Nickel Finish, 1x50W Halogen

  • Mfr # 1WS-787307-SN

  • Zoro # G606139019


product price:  $184.50
/ea
Free Shipping & Returns

Key Features

Height
5.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-787307-SN
Zoro #
G606139019
UPC #
767893429416
Country of Origin
Turkey

Dimensions

Height
5.5
Length
4.75

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Type
T5
Fixture Wattage
50W
Lamp Quantity
1
Housing Material
Brass/Steel
Housing Finish
Satin Nickel
Bulb Technology
Standard
Color
Opal Matte

Description

Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.