Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paolo Mini Sconce, Stucco, Bronze Finish, 1x5W LED

  • Mfr # 1WS-7873ST-LED-BR

  • Zoro # G606140022


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
5.5
Fixture Voltage
120V
Glass Color
White
Housing Material
Brass/Steel
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-7873ST-LED-BR
Zoro #
G606140022
UPC #
767893085070
Country of Origin
Turkey

Dimensions

Height
5.5
Length
4.75

Details

Fixture Voltage
120V
Glass Color
White
Housing Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
5W
Lamp Type
T3
Bulb Technology
LED
Housing Finish
Bronze
Color
Stucco

Description

Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.