Paolo Mini Sconce, Stucco, Satin Nickel Finish, 1x50W Halogen

  • Mfr # 1WS-7873ST-SN

  • Zoro # G706139650


product price:  $184.50
/ea
Free Shipping & Returns

Key Features

Height
5.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Fixture Wattage
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-7873ST-SN
Zoro #
G706139650
UPC #
767893025755
Country of Origin
Turkey

Dimensions

Height
5.5
Length
4.75

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Finish
Satin Nickel
Fixture Wattage
50W
Housing Material
Brass/Steel
Bulb Technology
Standard
Lamp Type
T5
Lamp Quantity
1
Color
Stucco

Description

Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.