Paolo Vanity, Opal-Frost, Satin Nickel Finish, 3x50W Halogen

  • Mfr # 3WS-787399-SN

  • Zoro # G706137335


product price:  $526.50
/ea
Free Shipping & Returns

Key Features

Color
Opal-Frost
Height
4.75
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WS-787399-SN
Zoro #
G706137335
UPC #
767893440848
Country of Origin
Türkiye

Dimensions

Height
4.75
Length
22.5
Depth
4
Shade Width
4.375 in.
Shade Height
4.375 in.
Shade Length/Depth
3 in.

Details

Color
Opal-Frost
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Fixture Wattage
50W
Lamp Quantity
3
Housing Material
Brass/Steel
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Opal Frost glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, while the frosted accent is stylish and sets this décor apart. The smooth satin finishes on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.