Shop BESA LIGHTING
See all product information
Create Account
Pape 12 Cord Pendant, Opal Ribbed, Bronze Finish, 1x100W Incandescent
- Mfr # 1KX-491307-BR
- Zoro # G406138595
product price:
$
731.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
7.5 in
Length
11.75 in
Width
11.75 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KX-491307-BR
- Zoro #
- G406138595
- UPC #
- 767893831868
- Country of Origin
- China
- Color
- White
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Fixture Wattage
- 100W
- Bulb Technology
- Standard
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Fixture Type
- Cable
- Lamp Base
- Medium base
- Lamp Included
- No
- Damp/Wet Rating
- Damp
- Series
- Pape
- Dimmable
- Yes
Dimensions
- Height
- 7.5 in
- Length
- 11.75 in
- Width
- 11.75 in
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern décor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.