
Pella 13 Ceiling, Oak, 1x16W LED
Mfr # PELLA13OKC-LED
Zoro # G206140859
product price: $436.50
/ea
Free Shipping & Returns
Key Features
Length
12.5
Lamp Type
Board
Voltage
120V
Height
3
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PELLA13OKC-LED
Zoro #
G206140859
UPC #
767893135003
Country of Origin
Turkey
Dimensions
Length
12.5
Height
3
Depth
12.5
Shade Width
12.5 in.
Shade Length/Depth
12.5 in.
Shade Height
2.75 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
Beige
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
16W
Style
Contemporary
Bulb Base
Integrated
Description
Our Pella Opal/Oak Flush mount is a low profile contemporary design, composed of a softly radiused blown Opal glass shade which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, the smooth satin finish on the Opal’s outer layer is a result of an extensive etching process. Our Oak accent is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.