Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pella 13 Ceiling, Opal Matte, 1x16W LED

  • Mfr # PELLA1307C-LED

  • Zoro # G306140148


product price: $436.50
/ea
Free Shipping & Returns

Key Features

Length
12.5
Lamp Type
Board
Voltage
120V
Height
3
Fixture Wattage
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PELLA1307C-LED
Zoro #
G306140148
UPC #
767893134976
Country of Origin
Turkey

Dimensions

Length
12.5
Height
3
Depth
12.5
Shade Length/Depth
12.5 in.
Shade Width
12.5 in.
Shade Height
2.75 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
White
Fixture Wattage
16W
Lamp Quantity
1
Housing Material
Aluminum
Style
Contemporary
Bulb Base
Integrated

Description

Our Pella Opal Flush mount is a low profile contemporary design, composed of a softly radiused blown Opal glass shade which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, the smooth satin finish on the Opal’s outer layer is a result of an extensive etching process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.