
Pella 16 Ceiling, Chalk, 1x24W LED
Mfr # PELLA16KRC-LED
Zoro # G006140943
product price: $598.50
/ea
Free Shipping & Returns
Key Features
Length
15.75
Lamp Type
Board
Voltage
120V
Height
3.25
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PELLA16KRC-LED
Zoro #
G006140943
UPC #
767893135034
Country of Origin
Turkey
Dimensions
Length
15.75
Height
3.25
Depth
15.75
Shade Width
15.75 in.
Shade Height
3 in.
Shade Length/Depth
15.75 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
White
Fixture Wattage
24W
Lamp Quantity
1
Housing Material
Aluminum
Bulb Base
Integrated
Style
Contemporary
Description
Our Pella Opal/Chalk Flush mount is a low profile contemporary design, composed of a softly radiused blown Opal glass shade which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, the smooth satin finish on the Opal’s outer layer is a result of an extensive etching process. Our Chalk accent is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.