
Pella 16 Ceiling, Cherry, 1x24W LED
Mfr # PELLA16CHC-LED
Zoro # G106140928
product price: $598.50
/ea
Free Shipping & Returns
Key Features
Length
15.75
Lamp Type
Board
Voltage
120V
Height
3.25
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PELLA16CHC-LED
Zoro #
G106140928
UPC #
767893135027
Country of Origin
Turkey
Dimensions
Length
15.75
Height
3.25
Depth
15.75
Shade Height
3 in.
Shade Length/Depth
15.75 in.
Shade Width
15.75 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
Beige
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
24W
Bulb Base
Integrated
Style
Contemporary
Description
Our Pella Opal/Cherry Flush mount is a low profile contemporary design, composed of a softly radiused blown Opal glass shade which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, the smooth satin finish on the Opal’s outer layer is a result of an extensive etching process. Our Cherry accent is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.