
Pera 6 Cord Pendant, Blue Cloud, Bronze Finish, 1x50W Halogen
Mfr # 1XT-171386-BR
Zoro # G606138890
product price: $405.00
/ea
Free Shipping & Returns
Key Features
Color
Blue
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-171386-BR
Zoro #
G606138890
UPC #
767893811198
Country of Origin
China
Details
Color
Blue
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Material
Brass/Aluminum
Bulb Technology
Standard
Fixture Wattage
50W
Description
The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.