
Pera 9 Cord Pendant, Amber Cloud, Satin Nickel Finish, 1x100W Incandescent
Mfr # 1JT-412618-SN
Zoro # G106138031
product price: $646.99
/ea
Free Shipping & Returns
Key Features
Color
Amber Cloud
Height
9.5 in
Length
6 in
Width
6 in
Lamp Type
A19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-412618-SN
Zoro #
G106138031
UPC #
767893584689
Country of Origin
China
Dimensions
Height
9.5 in
Length
6 in
Width
6 in
Details
Color
Amber Cloud
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Bulb Technology
Standard
Material
Brass/Steel
Lamp Quantity
1
Fixture Type
Cord
Fixture Wattage
100W
Lamp Included
No
Lamp Base
Medium base
Dimmable
Yes
Damp/Wet Rating
Damp
Series
Pera
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.