Shop BESA LIGHTING
See all product information
Create Account
Pera 9 Cord Pendant, Amber Cloud, Satin Nickel Finish, 1x9W LED
- Mfr # 1JT-412618-LED-SN
- Zoro # G106138000
product price:
$
427.50
/ea
Free Shipping & Returns
Key Features
Color
Amber Cloud
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-412618-LED-SN
- Zoro #
- G106138000
- UPC #
- 767893863760
- Country of Origin
- China
- Color
- Amber Cloud
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Wattage
- 9W
- Material
- Brass/Steel
- Bulb Technology
- LED
- Lamp Quantity
- 1
- Fixture Type
- Cord
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.