
Pera 9 Cord Pendant, Blue Cloud, Bronze Finish, 1x100W Incandescent
Mfr # 1JT-412686-BR
Zoro # G306138220
product price: $378.00
/ea
Free Shipping & Returns
Key Features
Color
Blue Cloud
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-412686-BR
Zoro #
G306138220
UPC #
767893689902
Country of Origin
China
Details
Color
Blue Cloud
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
100W
Bulb Technology
Standard
Lamp Quantity
1
Fixture Type
Cord
Material
Brass/Steel
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.