Pera 9 Cord Pendant, Marble Grigio, Satin Nickel Finish, 1x9W LED
- Mfr # 1JT-4126MG-LED-SN
- Zoro # G306138435
product price:
$
427.50
/ea
Free Shipping & Returns
Key Features
Color
Marble
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-4126MG-LED-SN
- Zoro #
- G306138435
- UPC #
- 767893863944
- Country of Origin
- Türkiye
Details
- Color
- Marble
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- LED
- Fixture Type
- Cord
- Lamp Quantity
- 1
- Fixture Wattage
- 9W
- Material
- Brass/Steel
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.