
Pera 9 Cord Pendant, Opal Matte, Bronze Finish, 1x100W Incandescent
Mfr # 1KX-412607-BR
Zoro # G106141482
product price:Â $815.99
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-412607-BR
Zoro #
G106141482
UPC #
767893831622
Country of Origin
China
Dimensions
Height
9.5 in
Length
6 in
Width
6 in
Details
Color
Opal Matte
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
100W
Bulb Technology
Standard
Material
Brass/Steel
Lamp Quantity
1
Fixture Type
Cable
Lamp Base
Medium base
Lamp Included
No
Number of Lights
1
Damp/Wet Rating
Damp
Item
Pendant
Dimmable
Yes
Series
Pera
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.