
Pera 9 Stem Pendant, Habanero, Satin Nickel Finish, 1x9W LED
Mfr # 1TT-4126HB-LED-SN
Zoro # G606138012
product price: $900.99
/ea
Free Shipping & Returns
Key Features
Color
Habanero
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-4126HB-LED-SN
Zoro #
G606138012
UPC #
767893877569
Country of Origin
China
Details
Color
Habanero
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
9W
Bulb Technology
LED
Fixture Type
Stem
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.