
Peri Cord Pendant, Chartreuse, Bronze Finish, 1x50W Halogen
Mfr # 1XT-541035-BR
Zoro # G006140011
product price: $351.00
/ea
Free Shipping & Returns
Key Features
Color
Chartreuse
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-541035-BR
Zoro #
G006140011
UPC #
767893564186
Country of Origin
China
Details
Color
Chartreuse
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
50W
Lamp Quantity
1
Bulb Technology
Standard
Material
Brass/Aluminum
Fixture Type
Cord
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Lime glass is a chartreuse colored glass with an opal inner layer. The yellow-green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.