Peri Cord Pendant, Opal Matte, Bronze Finish, 1x5W LED

  • Mfr # 1XT-541007-LED-BR

  • Zoro # G606139996


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-541007-LED-BR
Zoro #
G606139996
UPC #
767893360436
Country of Origin
China

Details

Color
Opal Matte
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Bulb Technology
LED
Lamp Quantity
1
Fixture Wattage
5W
Material
Brass/Aluminum

Description

The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.