
Peri Cord Pendant, Opal Matte, Satin Nickel Finish, 1x5W LED
Mfr # 1XT-541007-LED-SN
Zoro # G606140008
product price:Â $400.50
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-541007-LED-SN
Zoro #
G606140008
UPC #
767893360443
Country of Origin
China
Details
Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
5W
Bulb Technology
LED
Fixture Type
Cord
Lamp Quantity
1
Material
Brass/Aluminum
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.