
Peri Cord Pendant, Vanilla Matte, Bronze Finish, 1x5W LED
Mfr # 1XT-5410VM-LED-BR
Zoro # G606139866
product price: $400.50
/ea
Free Shipping & Returns
Key Features
Color
Vanilla Matte
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-5410VM-LED-BR
Zoro #
G606139866
UPC #
767893360511
Country of Origin
China
Details
Color
Vanilla Matte
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
5W
Fixture Type
Cord
Bulb Technology
LED
Lamp Quantity
1
Material
Brass/Aluminum
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.