Peri Mini Sconce, Amber Matte, Bronze Finish, 1x40W Halogen
- Mfr # 1SW-541080-BR
- Zoro # G106141550
product price:Â
$
256.50
/ea
Free Shipping & Returns
Key Features
Height
7
Fixture Voltage
120V
Glass Color
Beige
Length
5.375
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1SW-541080-BR
- Zoro #
- G106141550
- UPC #
- 767893610234
- Country of Origin
- Türkiye
Dimensions
- Height
- 7
- Length
- 5.375
Details
- Fixture Voltage
- 120V
- Glass Color
- Beige
- Housing Material
- Steel
- Bulb Technology
- Standard
- Housing Finish
- Bronze
- Fixture Wattage
- 40W
- Lamp Quantity
- 1
- Lamp Type
- T5
- Color
- Amber Matte
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.