Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peri Mini Sconce, Vanilla Matte, Satin Nickel Finish, 1x40W Halogen

  • Mfr # 1SW-5410VM-SN

  • Zoro # G306141862


product price: $256.50
/ea
Free Shipping & Returns

Key Features

Height
7
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Ivory
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-5410VM-SN
Zoro #
G306141862
UPC #
767893786779
Country of Origin
Turkey

Dimensions

Height
7
Length
5.375

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Ivory
Fixture Wattage
40W
Housing Finish
Satin Nickel
Lamp Type
T5
Lamp Quantity
1
Housing Material
Steel
Bulb Technology
Standard
Color
Vanilla Matte

Description

The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.